DESCRIPTION

  • +6 degree hook angle for fast, aggressive cuts
  • Raker tooth design increases the tooth contact area for faster cuts
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts

DEWALT 6 TPI Bi-Metal Blade

DDW4803B

Blade Length:

SPECIFICATIONS

Blade Length
9 in
Blade Material
Bi-Metal
Blade Thickness In
1/20 in
Teeth Per Inch
6

Starting at
Call for Pricing
  • QUANTITY