DESCRIPTION

  • 6,500 rpm provides optimal material removal with 9 In. grinding wheels
  • Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
  • Brush window allows for quick brush replacement
  • Includes 9" guard and 3 position side handle
  • Light weight design (12.1 lbs) lessens user fatigue
  • Low profile gear case allows for work in tight areas
  • Low-profile gear case allows for work in tight spaces
  • Three year limited warranty
  • Weight: 12.1 lbs

DEWALT 6500 rpm Angle Grinder

DDWE4559N

Horsepower:

4 1/2 hp

SPECIFICATIONS

AMP
15
Arbor Hole Size
5/8 in
CSA Certified
Yes
Color Finish
Yellow/Black
Cord Length
6 ft
Handle Type
2 Position
Horsepower
4 1/2 hp
Power Source
Electric
RPM
6500
UL Listed
No
Volts
120V
Watts
3450

Starting at
$255.78
EACH
  • QUANTITY