7-1/4 in. Light Weight Circular Saw
7-1/4 in. Light Weight Circular Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9.5 lbs
- 15A, 2,200 MWO motor
- Includes: carbide tipped blade and blade wrench
- Lower guard design
- Magnesium shoe
- 56° beveling capacity with stops at 45° and 22.5°
Specifications
- AMP:
- 15
- Bare Tool or Kit:
- Bare Tool
- Color Finish Name:
- Yellow
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Diameter:
- 7-1/4 in
- Material:
- Steel, Aluminum
- Power Source:
- Electric
- Saw Type:
- Circular
- Type:
- DDW368
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 2200 W