DESCRIPTION

  • Free of iron, sulfur and chlorine for contaminant free cutting
  • High performance grain for long life in tough applications
  • Material mix ensures durable long life wheels
  • Package quantity: 25 wheels/case

Dewalt 7/8 in. A60T Metal Thin Cutoff Wheel Handle

DDW8725

Material:

Aluminum Oxide

SPECIFICATIONS

Arbor Hole Size
7/8 in
Blade Thickness In
.04 in
Diameter
6 in
Material
Aluminum Oxide
Thickness
0.04 in

Starting at
$1.84
EACH
  • QUANTITY

DOCUMENTS