DESCRIPTION

  • Bulk packs of 10 or 15 available for the most common products
  • Cold chisel (Narrow chisel) is used for channeling or breaking in a straight line
  • Fully hardened steel body delivers increased life and durability
  • Manufactured by DEWALT

DEWALT 7/8 in. Spline Cold Chisel

DDW5779

Length:

12 in

SPECIFICATIONS

Bit Diameter
7/8 in
Length
12 in
Material
High Speed Steel
Shank Size
3/4 in
Width
7/8 in

Starting at
$14.36
EACH
  • QUANTITY