DESCRIPTION

  • 30-day money back guarantee
  • Excellent for heavy-duty ferrous metal and stainless steel cutting and grinding
  • Faster material removal and longer life
  • Premium tough Zirconia grain for maximum performance

DEWALT 7/8 x 1/4 in. Grinding Wheel

DDW8808

Diameter:

4-1/2 in

SPECIFICATIONS

Arbor Hole Size
7/8 in
Color Finish
Yellow/Black
Diameter
4-1/2 in
Material
Zirconia
Thickness
1/4 in

Starting at
$4.58
EACH
  • QUANTITY