DESCRIPTION

  • Body design provides increased comfort in extended use applications
  • Low profile, jam-pot gear case increases durability
  • Quick-Change™ wheel release

Dewalt 7 A Small Angle Grinder

DDWE4011

Volts:

120V

SPECIFICATIONS

AMP
7
Arbor Hole Size
5/8 in
Color Finish
Black, Yellow
Cord Length
8 ft
Diameter
4-1/2 in
Power Source
Electric
RPM
12000
Volts
120V

Starting at
$77.92
EACH
  • QUANTITY