DESCRIPTION

Dewalt 7 in. Carbide Drill Bit

DDW5911

Bit Diameter:

SPECIFICATIONS

Bit Diameter
7 in
Length
7 in
Number Of Pieces
2 Piece
Shank Style
SDS-Max

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY