DESCRIPTION

  • DeWalt® 7
  • Ground from solid one piece design is up to 5 times more durable than the current 2 piece conventional product
  • Includes two 1/8 In. and one each 5/32, 3/16, 7/32, 1/4 and 5/16 In. bits
  • Patented web taper
  • Piece impact ready pilot point® drill bits

DEWALT 7-Piece Impact Drilling Set

DDD5057

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
Bit Sizes
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
Material
Steel
Number Of Pieces
7 Piece
Shank Size
1/4 in
Shank Style
Hex

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS