7/8 in. 36.000 µm Grit Flap Disc

You last purchased this on
 
DEWALT

7/8 in. 36.000 µm Grit Flap Disc

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

7/8 in. 36.000 µm Grit Flap Disc

  • Fast #
  • Part #DDW8308
  • Item #1674051
  • Manufacturer Part #DW8308
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Rectangular flaps are overlapped and glued to the backing plate
  • Designed for grinder applications ranging from heavy stock removal to surface blending
  • Versatile grinding and finishing tools, consisting of three main components: a backing plate, adhesive, and abrasive cloth flaps
  • HP Flap Disc Type 29
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Requires Certification

Specifications

Application:
Industrial
Arbor Hole Size:
7/8 in
Blade Material:
Zirconia
Color Finish Name:
Black, Yellow
Diameter:
4-1/2 in
Grit Size:
60 µm
Height:
9/20 in
Length:
4-59/100 in
Material:
Fiberglass, Zirconia Alumina
Product Type:
Flap Disc
RPM:
13300
Weight:
0.231 lb