7/8 in. Steel Combination Wrench

You last purchased this on
 
DEWALT

Unidoor Plus 7/8 in. Steel Combination Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Unidoor Plus 7/8 in. Steel Combination Wrench

  • Fast #
  • Part #DDWMT72201OSP
  • Item #7055775
  • Manufacturer Part #DWMT72201OSP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long panel forging for reach and leverage
  • Fifteen degree offset open end allows an increased range of arc swing in tight spaces
  • Anti-slip design delivers 400% more gripping power to help reduce fastener damage and provide torque
  • Stamped markings provide permanent visibility and prevents wear over time
  • Sizes stamped twice on both sides of wrench handle for easier size identification
  • Stamped hashmark pattern on wrench handle provides added grip points
  • Requires Certification

Documents


Specifications

ASME:
ASME B107.110
Application:
Residential, Commercial
Bit Sizes:
7/8 in
Capacity:
7/8 in
Collection:
Unidoor Plus
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Glass Type:
Clear
Handle Material:
Metal
Height:
1-1/5 in
Installation Type:
3 Wall Alcove
Length:
11-21/32 in
Material:
Steel
Maximum Capacity:
7/8 in
Number of Tools Included:
1
Size:
7/8 in
Socket Size:
7/8 in
Weight:
0.79 lb
Width:
1-13/16 in
WrenchType:
Combination