7/8 x 7/8 x 3/4 in. SDS-Plus Masonry 1 Piece
7/8 x 7/8 x 3/4 in. SDS-Plus Masonry 1 Piece
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Clean, round holes two sharp cutting edges for true holes
- No break guarantee
- Strong core Tapered core for bit strength and maximum durability, especially when drilling deep holes
- 2-Cutter
- Wear mark indicator for accurate diameter of holes
- Aggressive material removal two stage flute design with variable helix pattern allows for efficient debris removal
Documents
Specifications
- Application:
- Anchor Installation
- Bit Diameter(s) (In):
- 7/8 in
- Bit Length:
- 8
- Bit Sizes:
- 7/8 in
- Brand Model Compatibility:
- SDS Plus®
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 6 in
- Height:
- 11-1/4 in
- Length:
- 8 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Product Type:
- Masonry Bit
- Shank Size:
- 3/4 in
- Shank Style:
- SDS-Plus
- Weight:
- 0.729 lb