DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

DEWALT 8-1/2 in. Single Drive System Hammer Bit

DDW5418

Bit Diameter:

1/4 in

SPECIFICATIONS

Bit Diameter
1/4 in
Length
8-1/2 in
Material
Carbide Tipped
Shank Size
3/4 in
Shank Style
SDS-Plus

Starting at
$5.33
EACH
  • QUANTITY