DESCRIPTION

  • 0 - 3,100 spm
  • 4-position orbital action
  • 5.5A motor
  • All metal gear case
  • Includes: carrying case
  • Keyless blade clamp
  • Shoe bevels 0° to 45°

Dewalt 8 ft. Variable Speed Orbital Jigsaw Kit

DDW317K

Color Finish

 

SPECIFICATIONS

AMP
5.5
CSA Certified
Yes
Color Finish
Yellow
Cord Length
8 ft
Material
Metal
Power Source
Electric
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$132.59
EACH
  • QUANTITY

DOCUMENTS