DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

DEWALT 8 in. Single Drive System Hammer Bit

DDW5460

Bit Diameter:

7/8 in

SPECIFICATIONS

Bit Diameter
7/8 in
Length
8 in
Material
Carbide Tipped
Shank Size
3/4 in
Shank Style
SDS-Plus

Starting at
$28.84
EACH
  • QUANTITY