DESCRIPTION

  • For use with electric or cordless SDS+ rotary hammers with chipping function
  • Fully hardened steel body delivers increased life and durability
  • Manufactured by DEWALT
  • Scaling chisel (Wide chisel) is used for removing tile, concrete splatter, and other excess material

DEWALT 8 in. Single Drive System Scraping Chisel

DDW5349

Length:

10 in

SPECIFICATIONS

Length
10 in
Material
Hardened Steel

Starting at
$21.03
EACH
  • QUANTITY