820 Rpm 1-1/8 in. SDS and Combination Hammer
This product has been replaced by
Manufacturer Part #D25416K
820 Rpm 1-1/8 in. SDS and Combination Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9.0 Amp motor provides high performance and overload protection
- 4.2 Joules impact energy delivers hard hitting power for fast drilling and chipping applications
- Shocks - active vibration control; reduces vibration and fatigue felt by the user
- Forward/reverse switch allows user to back out the bit in a bind up situation and helps in removal of fasteners
- 3-Mode selector allows for easy switching between hammerdrill, rotary only, and chipping only
Recommended Accessories
Specifications
- AMP:
- 9
- CSA Certified:
- No
- Chuck Size:
- 1-1/8 in
- Color Finish Name:
- Yellow/Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Handle Type:
- D-Ring
- Material:
- Plastic
- Power Source:
- Electric
- RPM:
- 820
- Tool Type:
- Hammer Drill
- Type:
- DD25413K
- UL Listed:
- No
- Volts:
- 120V