DESCRIPTION

  • 1/4-in hex allows for quick screwdriver bit change and holds 1-in bit tips
  • 8-volt MAX battery pack allows for longer run-time - charges in one hour
  • Adjustable two-position handle allows for operation in either in-line or pistol-grip
  • Allows control when completing light fastening applications
  • Battery charge status on tool notifies when to charge packs
  • Includes (1) DCF680 screwdriver, (2) 8V MAX compact batteries, (1) charger, kit bag
  • LED provides illumination in confined areas without shadowing
  • Motion activated variable speed 0-430 rpm for fastening into wood, plastic, and light-gauge metal
  • Motion activation variable speed and reversing control for precise fastening control

DEWALT 8V Screwdriver Kit

DDCF680N2

Chuck Size:

SPECIFICATIONS

Battery Size
8V
CSA Certified
No
Chuck Size
1/4 in
Color Finish
Yellow/Black
Power Source
Battery
RPM
430
Torque In-Lbs
23 in-lbs
UL Listed
No
Volts
8V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS