DESCRIPTION

  • 0-2,400 rpm/0-2,700 ipm for faster application speed
  • 1,500 in-lbs of torque to perform a wide range of fastening applications
  • Compact size and lightweight design allows user to get into tight spaces when performing applications
  • Durable magnesium gear case and all-metal transmission for extended durability
  • Frameless motor with replaceable brushes for extended tool durability and life
  • Heavy-duty impact mechanism directs torque to fastener without kickback
  • Replaceable brushes for increased serviceability
  • Textured anti-slip comfort grip provides maximum comfort and control

DEWALT 9.5 mm. 18 V Cordless Impact

DDC823KA

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Yellow/Black
Drive Size
3/8 in
ETL Listed
No
Length
5-3/4 in
Material
Magnesium, Plastic
Material Type
Nylon
Power Source
Battery
RPM
2400
Torque In-Lbs
1500 in-lbs
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY