9 in. Cordless 60V Cut-off Saw Bare Tool
This product has been replaced by
Manufacturer Part #DCS692B
9 in. Cordless 60V Cut-off Saw Bare Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With a rotatable, 5-position guard, the user can select the approach angle that provides optimal visibility and accessibility when cutting in tight spaces.
- The 9" 60V MAX* Cut-Off Saw features a dual-sided water delivery system that offers an OSHA Table 1 Complaint solution for dust management when cutting concrete and masonry materials.
- The heavy load indicator light provides the user with real time power and runtime feedback during demanding applications.
- The front handle that can be held in three positions, allowing the saw to be securely held to cut in both horizontal and vertical positions.
- The tool itself is Tool Connect™ Tag Ready™ (tag sold separately), which allows the user to attach a Tool Connect Tag and track their inventory.
- The DCS690 also features a beltless all-metal drivetrain. This allows for a jobsite durable cut off saw that is efficient and with no belts to change, tension and maintenance.
- With the 9" 60V MAX* Cut-Off Saw, the concrete construction user benefits from the power of the FLEXVOLT® System without the hassles of gas**. With an efficient and powerful brushless motor, the tool provides long runtime in demanding applications.
- The latched and sealed battery box also keeps the battery and terminals protected from harsh jobsite conditions.
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 22.225 mm
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- FLEXVOLT®
- Blade Width (in):
- 9 in
- CSA Certified:
- Yes
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 3-1/4 in
- Height:
- 13-219/500 in
- Length:
- 26-3/8 in
- Material:
- Plastic
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 6600
- Saw Type:
- Cut-Off
- UL Listed:
- Yes
- Volts:
- 60V
- Weight:
- 14.057 lb