9/10 hp 120V 6 gal 165 psi Heavy Duty Pancake Compressor
9/10 hp 120V 6 gal 165 psi Heavy Duty Pancake Compressor
Package Quantity Info:
EA: 1 IP: 12 CA: 12 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2.6 SCFM delivered at 90 psi pump, enable long tool run time with quick recovery
- Long life oil free pump for maintenance-free operation
- Belt drive oil-free pump
- Console cover protects controls and is removable to allow easy repair
- Convenient cord wrap for easy storage
- High-flow regulator for increased performance
- 2 Universal couplers to easily support two users
- Outlet tube rerouted to avoid being catch point
- Made in USA
- Ball drain valve for quick & thorough tank draining
Documents
Specifications
- AMP:
- 10
- Application:
- Blow Cleaning, Nailing
- Capacity:
- 6 gal
- Decibel Rating (dB):
- 75.5 dB
- ETL Listed:
- No
- Height:
- 17-1/2 in
- Horsepower:
- 0.9 hp
- Length:
- 16 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 165 psi
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 30 lb
- Width:
- 16 in