Accessory Tray for DWMT3628 36 in. Toughbox Job Site Chest
Accessory Tray for DWMT3628 36 in. Toughbox Job Site Chest
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cord wrap for cord organization
- Rubber inserts securely cradles your power tools to prevent movement
- 22.5 In. W x 6.2 In. D basket provides storage for paint cans, tools, or smaller items
- Bottom tray protects battery from damage
- Holds four power tool holders
Specifications
- Brand Model Compatibility:
- DWMT3628 36 in ToughBox Job Site Chest
- Height:
- 6-1/5 in
- Material:
- Steel, Rubber
- Width:
- 22-1/2 in