This product requires certification to purchase.

3/16x1" Long Spike Carbon MH Anchor

DEWALT Anchors & Fasteners

3/16x1" Long Spike Carbon MH Anchor

  • Fast #
  • Part #D05502PWR
  • Item #5068748
  • Manufacturer Part #05502-PWR
5 out of 5 Customer Rating
Brand image
DEWALT Anchors & Fasteners

3/16x1" Long Spike Carbon MH Anchor

  • Fast #
  • Part #D05502PWR
  • Item #5068748
  • Manufacturer Part #05502-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 60000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pre-expanded anchor design allows for easy installation
  • Mushroom and flat head Spike anchors are tamper-proof
  • Forming Spike, which is removable, can be used for temporary installations
  • Pipe and tie-wire Spike is a simple to install alternative to direct fastening (e.g. powder actuated)
  • Requires Certification
Dimensions & Measurements
Diameter
3/16 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Zinc
Material
Carbon Steel
Warranty & Product Information
Product Type
Mechanical Anchor
Type
D05502PWR