This product requires certification to purchase.

4 x 3/16 in. Wall Anchor Zinc Plated Carbon Steel and Engineered Plastic

DEWALT Anchors & Fasteners

Strap-Toggle™ 4 x 3/16 in. Wall Anchor Zinc Plated Carbon Steel and Engineered Plastic

  • Fast #
  • Part #D04052PWR
  • Item #5068452
  • Manufacturer Part #04052-PWR
3.7 out of 5 Customer Rating
Brand image
DEWALT Anchors & Fasteners

Strap-Toggle™ 4 x 3/16 in. Wall Anchor Zinc Plated Carbon Steel and Engineered Plastic

  • Fast #
  • Part #D04052PWR
  • Item #5068452
  • Manufacturer Part #04052-PWR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300 Pallet: 14400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A pre-assembled anchor
  • Consists of a carbon steel wing and a locking cap/ratchet leg assembly molded from engineered plastic
  • Compared to traditional toggles, this anchor can be installed in a smaller hole and does not require a fixture or screw to set it
  • Anchor can be easily adjusted to accommodate a wall thickness of up to 2 1/2 while using a shorter bolt
  • The bolt and fixture may be installed and removed as often as necessary
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/16 in
Length
4 in
Characteristics & Features
Coating
Zinc Plated
Collection
Strap-Toggle™
Color Finish Category
Whites
Color Finish Name
White
Material
Nylon
Tensile Strength
1080 lbs/inch
Warranty & Product Information
Application
Tile, Plaster, Plywood, Wallboard
ASTM
ASTM B-633 SC1 Type III
FM Approved
No
Product Type
Wall Anchor
UL Listed
No