This product requires certification to purchase.

Zamac 1/4" x 3/4" Hammer Screw Anchor

DEWALT Anchors & Fasteners

Zamac 1/4" x 3/4" Hammer Screw Anchor

  • Fast #
  • Part #D02839PWR
  • Item #5067849
  • Manufacturer Part #02839-PWR
3.6 out of 5 Customer Rating
Brand image
DEWALT Anchors & Fasteners

Zamac 1/4" x 3/4" Hammer Screw Anchor

  • Fast #
  • Part #D02839PWR
  • Item #5067849
  • Manufacturer Part #02839-PWR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 54000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • General purpose anchoring
  • Installs in a variety of base materials
  • Removable anchor - screw can be backed out with a Phillips head driver
  • Manufactured by DEWALT
  • Requires Certification
Dimensions & Measurements
Diameter
1/4 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Zinc
Material
Carbon Steel, Alloy
Material Type
Zamac
Warranty & Product Information
Application
Block, Brick, Concrete
Product Type
Anchor Kit
Type
D02839PWR