DESCRIPTION

  • 25% larger pivot bolt than leading competitors for longer tool life
  • Auto release internal locking mechanism
  • Forged chrome molybdenum alloy is stronger than WISS cast steel snips (30% - 50% stronger) – providing longer cutting life
  • Patented flush hardware allows smooth access from pouch
  • With 18 ga cold rolled steel or 23 ga stainless steel cutting capacity

DEWALT Avaition Snip Set

DDWHT70278

Length:

7.90 in

SPECIFICATIONS

Blade Length
1-1/2 in
Blade Material
Forged Chrome Molybdenum Alloy
Handle Length in
6-1/2 in
Length
7.90 in
Material
Forged Chrome Molybdenum Alloy
Number of Tools Included
3
Weight
3.11

Starting at
$35.12
EACH
  • QUANTITY