DESCRIPTION

  • 25% larger pivot bolt than leading competitors for longer tool life
  • Forged chrome molybdenum alloy is stronger than WISS cast steel snips (30% - 50% stronger) – providing longer cutting life
  • Internal locking mechanism with an auto release
  • Patented flush hardware allows smooth access from pouch

DEWALT Aviation Single Snip Bulldog

DDWHT70282

Length:

7.90 in

SPECIFICATIONS

Blade Length
86/100 in
Color Finish
Black/Yellow
Handle Length in
6-1/2 in
Length
7.90 in
Material
Forged Chrome Molybdenum Alloy

Starting at
$15.77
EACH
  • QUANTITY