DESCRIPTION

  • 25% larger pivot bolt than leading competitors for longer tool life
  • Auto release internal locking mechanism
  • Forged chrome molybdenum alloy is stronger than WISS cast steel snips (30% - 50% stronger) – providing longer cutting life
  • Patented flush hardware allows smooth access from pouch

DEWALT Aviation Snip Offset Right

DDWHT70284

Length:

7.90 in

SPECIFICATIONS

Blade Length
1-3/10 in
Color Finish
Yellow/Black
Handle Length in
6-1/2 in
Handle Material
Rubber
Length
7.90 in

Starting at
$15.77
EACH
  • QUANTITY

DOCUMENTS