DESCRIPTION

  • Built-in magnetic pivoting bracket mounts easily on metal surfaces
  • Micro adjust knob for precise alignment of 90° intersecting lines over greater distances
  • Self-leveling point laser is accurate to ± 1/4 In. @ 100 Ft.
  • Single lever power switch locks pendulum in the off position for added durability

DEWALT Beam Laser Pointer

DDW085K

Brand Model Compatibility:

N190109 Replacement Unit

SPECIFICATIONS

Battery Size
AA
Battery Type
Alkaline
Brand Model Compatibility
N190109 Replacement Unit
Color Finish
Yellow/Black
Height
4-33/100 in
Length
45 in
Material
Plastic
Power Source
Battery
Width
9-3/50 in

Starting at
$234.79
EACH
  • QUANTITY