DEWALT

Beam Laser Pointer for Dewalt N190109 Replacement Unit

Part #DDW085K  |  Manufacturer Part #DW085K

Brand Model Compatibility:

N190109 Replacement Unit
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-leveling point laser is accurate to ± 1/4 In. @ 100 Ft.
  • Single lever power switch locks pendulum in the off position for added durability
  • Micro adjust knob for precise alignment of 90° intersecting lines over greater distances
  • Built-in magnetic pivoting bracket mounts easily on metal surfaces
  • Built-in magnetic pivoting bracket mounts easily on metal surfaces

Specifications

Battery Size: AA

Battery Type: Alkaline

Brand Model Compatibility: N190109 Replacement Unit

Color Finish: Yellow/Black

Height: 4-33/100 in

Length: 45 in

Material: Plastic

Power Source: Battery

Type: DDW085K

Width: 9-3/50 in