DESCRIPTION

  • Constructed for even balance which provides smooth performance
  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Manufactured by DEWALT
  • Wire is 100% inspected to meet demanding quality specifications

Dewalt Carbon Stringer Wire Wheel

DDW4926

Diameter:

SPECIFICATIONS

Arbor Hole Size
5/8 in
Diameter
4 in
Material
Carbon Steel
RPM
20000

Starting at
Call for Pricing
  • QUANTITY