DESCRIPTION

  • Industrial strength cobalt for optimum life and durability in metal
  • Maximum speed and life in stainless steel and other hard metals
  • Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Sizes suitable for a wide variety of applications

DEWALT Pilot Point® Cobalt Bit Set

DDW1263

Number Of Pieces:

SPECIFICATIONS

Bit Sizes
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
Collection
Pilot Point®
Material
Cobalt
Number Of Pieces
14 Piece
Shank Style
Hex

Starting at
Call for Pricing
  • QUANTITY