DESCRIPTION

  • Charges the batteries in 1 hour or less thus minimizing downtime
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, battery too hot or too cold, and problem pack or charger
  • Port #1) charges all DEWALT® 12 V to 20 V MAX* Li-ion batteries
  • Port #2) charges all DEWALT® 7.2V - 18 V nicd/nimh/Li-ion batteries (except univalent batteries)

DEWALT Combination Dual Port Fast Charger

DDCB103

MORE SIZES AVAILABLE

  • PRICE

    VOLTS

     
  • 12/20V

    DDCB103 

    $170.53
    $162.01
    Call for Pricing Call us for price $170.53 $162.01
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Automatic Shut-Off
Yes
CEC Compliant
For Sale in CA
CSA Certified
No
Color Finish
Yellow/Black
ETL Listed
No
UL Listed
Yes
Volts
12/20V