DESCRIPTION

  • 0-2,800 SPM and a 1-1/8 In. stroke length for fast and efficient cutting
  • 1-1/8-in stroke length for fast and efficient cutting
  • Features 0-2,800 SPM for fast and efficient cutting
  • Fixed/pivoting shoe provides leverage in many applications
  • Overmolded soft grip on handle and in front boot area, provides additional user comfort and reduces vibration
  • Overmolded soft grip on handle and in front boot area, provides additional user comforting and reduces vibration
  • Powerful 10 Amp motor designed for heavy-duty applications
  • Variable speed trigger allows user to instantly control speed

DEWALT Compact Reciprocating Saw

DDWE357

Length:

14-1/2 in

SPECIFICATIONS

AMP
10
Color Finish
Yellow/Black
ETL Listed
No
Length
14-1/2 in
Power Source
Electric
UL Listed
Yes
Volts
120V

Starting at
$144.03
EACH
  • QUANTITY