DESCRIPTION

  • AC/DC power allowing the flexibility to run off AC power cord or DEWALT power tool batteries
  • Device storage box protects digital audio devices from jobsite debris and damage
  • Runs off 12 V MAX*, 18 V NiCad/Li-ion & 20 V MAX* DEWALT power tool batteries making it compatible with DeWalt's largest systems of batteries
  • USB power port allows device to be charged via USB when radio is plugged into AC wall outlet

Dewalt Compact Worksite Radio

DDCR018

Volts:

SPECIFICATIONS

Color Finish
Black, Yellow
Power Source
Electric
Volts
12V, 18V, 20V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS