DESCRIPTION

  • 0-50 degree left and right miter capacity for greater versatility
  • 15 amp, 5,000 rpm motor delivers extended power and durability
  • Bevels 3 degree-48 degree for increased cut capacity
  • Cam miter lock for quick and accurate miter table positioning
  • Comes with a 1 year free service contract and a 3 year limited warranty
  • Left and right miter Machined-base fence support maintains fence perpendicularity with blade for cutting accuracy from 0-50 degrees right or left for greater versatility
  • Lightweight (35lbs) with built-in carrying handle for increased portability
  • Miter detent override for fine adjustment and precise miter angles
  • Stainless steel detent plate with 11 positive stops provides repeatable accuracy and jobsite durability
  • Tall sliding fences support crown molding vertically 4-1/2" and easily slides out of the way for bevel cuts

DEWALT Compound Miter Saw

DDW713

Diameter:

SPECIFICATIONS

AMP
15
CSA Certified
No
Cord Length
6 ft
Diameter
10 in
Material
Stainless Steel
RPM
5000
UL Listed
Yes
Volts
110V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS