DESCRIPTION

  • 3-year limited warranty, 1-year free service contract, and 90-day money back guarantee
  • Built in strap for easy transport
  • Height 68" opened & 42" closed
  • Independently certified to applicable standards
  • Industry standard 5/8 In. x 11 In. mounting threads, flat head design
  • Lightweight, durable aluminum construction
  • Pointed steel feet are stable on any terrain
  • Quick-release legs for fast & easy setup

Dewalt Construction Tripod

DDW0736

Length:

68 in

SPECIFICATIONS

Length
68 in
Material
Aluminum

Starting at
$98.41
EACH
  • QUANTITY