Corded 120V 1/2 in Chipping Hammer

Part #DD25330K  |  Item #3611044  |  Manufacturer Part #D25330K

Call for Pricing

Chuck Size:

1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Impact Energy 2.8 Joules
  • Vibration measurement 17 meter per square second

Documents

Specifications

AMP: 8

Chuck Size: 1/2 in

Chuck Type: SDS

Color Finish: Black, Yellow

Color Finish Category: Yellows

Cord Length: 8 ft

Corded Cordless: Corded

ETL Listed: No

Handle Type: L-Handle

Height: 8-17/20 in

Length: 11-1/2 in

Number of Tools Included: 1

Power Source: Electric

Shank Style: SDS

Tool Type: Chipping Hammer

Torque In-Lbs : 2-1/2 ft-lbs

UL Listed: No

Volts: 120V

Weight: 6.5