Cordless 18V Drill
This product has been replaced by
Manufacturer Part #DCD780C2
Cordless 18V Drill
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual speed range 0-500/0-1,700 RPM delivers optimal performance
- LED worklight provides increased visibility in confined spaces
- Lightweight design (4.8 lbs.) minimizes user fatigue
- Includes: drill/driver tool, (2) 18V batteries, charger, and plastic case
- High performance frameless motor delivers maximum power of 410 unit watts out
- Ratcheting chuck of 1/2" reduces bit slippage
Specifications
- Battery Type:
- Nickel-cadmium
- CSA Certified:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Length:
- 8-1/5 in
- Material:
- Metal, Plastic
- Power Source:
- Battery
- RPM:
- 1700
- Tool Type:
- Drill
- Type:
- DDC720KA
- UL Listed:
- No
- Volts:
- 18V
- Watts:
- 410 W