DESCRIPTION
- 2-1/2 In. cut capacity cuts up to 2 In. SCH 40 pipe
- Blade tracking adjustment increases blade life by providing better blade tracking
- Dual-bearing blade guide rollers provides increased durability in the blade support system
- Ergonomic soft grip back handle provides comfort and flexibility
- Integrated hang hook allows user to hang the saw without damaging the front handle or base
- Superior balance and ergonomics allows for more accurate cuts and less user fatigue
- Tool-free blade changing lever loosens blade tension to allow for blade change
DEWALT Cordless Band Saw
DDCS370B
Volts:
SPECIFICATIONS
- Blade Length
- 32-7/8 in
- CSA Certified
- No
- Length
- 15 in
- Power Source
- Battery
- UL Listed
- No
- Volts
- 18V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday