DESCRIPTION

  • Dual speed range 0-500/0-1,700 RPM delivers optimal performance
  • High performance frameless motor delivers maximum power of 410 unit watts out
  • Includes: drill/driver tool, (2) 18V batteries, charger, and plastic case
  • LED worklight provides increased visibility in confined spaces
  • Lightweight design (4.8 lbs.) minimizes user fatigue
  • Ratcheting chuck of 1/2" reduces bit slippage

DEWALT Cordless Compact Drill/Driver

DDC720KA

Volts:

SPECIFICATIONS

Battery Type
Nickel-Cadmium
CSA Certified
Yes
Chuck Size
1/2 in
Chuck Type
Ratcheting
Color Finish
Black, Yellow
Length
8-1/5 in
Material
Metal, Plastic
Power Source
Battery
RPM
1700
UL Listed
No
Volts
18V
Watts
410

Starting at
Call for Pricing
  • QUANTITY