DESCRIPTION

  • Belt hook included for portability
  • Compact, lightweight design
  • Compact, lightweight design fits into tight areas
  • DCF815: 3 LED Lights provide visibility without shadows
  • DCF815: One-handed loading 1/4 inch hex chuck accepts 1 inch bit tips
  • LED lights provide visibility without shadows
  • Two speed transmission for optimal speed and torque control
  • UL Listed

DEWALT Cordless Drill Impact Drive Combo Kit

DDCK211S2

Volts:

SPECIFICATIONS

Battery Type
Lithium-Ion
Color Finish
Yellow/Black
ETL Listed
No
Number of Tools Included
2
Power Source
Battery
UL Listed
Yes
Volts
12V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS