DESCRIPTION

  • 0-2, 400 rpm/0-2,700 pm for faster application speed
  • 1,740 in-lbs of torque to perform a wide range of fastening applications
  • Compact size and weight allow access into tighter areas and reduces user fatigue
  • Durable magnesium gear case and all metal transmission for extended durability
  • Frame less motor for extended tool durability and life
  • Heavy-duty impacting mechanism directs torque to fastener without kickback
  • Includes impact wrench only (batteries and charger sold separately)
  • Replaceable brushes for increased serviceability
  • Textured anti-slip comfort grip provides maximum comfort

DEWALT Cordless Impact Wrench

DDC820B

Volts:

18V

SPECIFICATIONS

Battery Type
Lithium-Ion
CSA Certified
Yes
Color Finish
Yellow/Black
Drive Size
1/2 in
ETL Listed
No
Length
5-3/4 in
Material
Magnesium, Plastic
Material Type
Nylon
Power Source
Battery
RPM
24
Torque In-Lbs
1740 in-lbs
UL Listed
No
Volts
18V

Starting at
$120.84
EACH
  • QUANTITY

DOCUMENTS