DESCRIPTION

  • *maximum initial battery pack voltage (measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8
  • 17 mm camera head diameter
  • 3.5" screen for increased visibility
  • 3x zoom capability for better visibility
  • Hook and magnet accessories included to aid in retrieval
  • Photo and video capturing on SD card to help with documentation
  • Removable wireless screen
  • Removable wireless screen for ease of viewing when in tight areas

DEWALT Cordless Inspection Camera Kit

DDCT410S1

Length:

3 ft

SPECIFICATIONS

Automatic Shut-Off
No
Battery Size
12V
Color Finish
Yellow/Black
Length
3 ft
Power Source
Battery
Volts
12V

Starting at
$370.24
EACH
  • QUANTITY

DOCUMENTS