DESCRIPTION

  • 4-position orbital action provides control of cut quality and speed
  • Adjustable dust blower
  • Adjustable dust blower keeps line of cut clear of chips
  • All-metal keyless shoe bevel with detentes at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting
  • All-metal lever-action keyless blade change allows for quick and easy blade changes
  • SPM: 0-3,000
  • Scrolling action means you can cut tight curves and detailed scrollwork

DEWALT Cordless Jig Saw

DDC330B

Volts:

SPECIFICATIONS

Color Finish
Yellow/Black
Power Source
Battery
UL Listed
Yes
Volts
18V

Starting at
Call for Pricing
  • QUANTITY