DESCRIPTION

  • 7.2V battery pack allows for longer run-time and charges in one hour
  • 80 In./lb of maximum torque output provides for a superior power-to-weight ratio in a variety of fastening applications
  • Adjustable 2-position handle allows for both in-line and pistol-grip operation
  • Electric brake provides increased productivity
  • Heavy-duty metal hinge provides secure and sustained two-position lock
  • Includes (2) 7.2V compact batteries, 1 hour charger, 2 screwdriver bits, heavy-duty kit box
  • Independently certified to meet applicable standards
  • Industrial quick-release hex-shank chuck allows for quick screwdriver bit change and prevents bit run out
  • Variable-speed, reversing trigger switch provides 0 to 500 RPM for fastening and pre-drilling into wood, plastic, and light-gauge metal

Dewalt Cordless Screwdriver Kit with 2-Battery

DDW920K2

Volts:

SPECIFICATIONS

Length
13 in
Power Source
Electric
UL Listed
Yes
Volts
7.2V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY