• Cart

DESCRIPTION

  • 2-1/2 In. cut capacity cuts up to 2 In. SCH 40 pipe
  • Blade tracking adjustment increases blade life by providing better blade tracking
  • Dual bearing blade guide rollers provides increased durability in the blade support system
  • Ergonomic soft grip back handle provides comfort and flexibility
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • Superior balance and ergonomics allows for more accurate cuts and less user fatigue
  • Tool less blade changing lever loosens blade tension to allow for blade change

DEWALT Cordless XRP™ 18V Cordless Xrp Bandsaw Kit

DDCS370K

Volts:

18V

SPECIFICATIONS

Battery Type
Nickel-cadmium
Blade Length
32-7/8 in
Blade Material
High Speed Steel
CSA Certified
Yes
Collection
Cordless XRP™
Length
15 in
Power Source
Battery
Teeth Per Inch
14
UL Listed
No
Volts
18V

  • QUANTITY

0 item(s) added to Cart Checkout Now