DESCRIPTION

  • Drill, countersink and bore in one step
  • Four-cutter countersink and tapered drill bit provide superior speed and ideal finish
  • Replacement tapered bits offered
  • Tested on real world jobsites

Dewalt Countersunk Bit

DDW2569

Bit Diameter:

SPECIFICATIONS

Bit Diameter
3/16 in
Length
4-13/50 in
Material
Steel
Shank Size
0.25
Shank Style
Hex

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY