DESCRIPTION

  • Drill, countersink and counterbore in one step
  • Four-cutter countersink and tapered drill bit provide superior speed and ideal finish
  • Manufactured by DEWALT
  • Replacement tapered bits offered

DEWALT Countersunk Replacement Drill Bit

DDW2537

Bit Sizes:

SPECIFICATIONS

Bit Sizes
9/64 in
Material
High Speed Steel
Number Of Pieces
1 Piece
Shank Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY