DESCRIPTION

  • Contain 3 full sheets of fiberglass for durability and safety
  • High grain concentration for aggressive grinding action and smoother running wheels
  • High performance aluminum oxide grain for long life and high material removal
  • Proprietary material mix ensures durable long life wheels

DEWALT Cut/Grind Wheel

DDW8434

Diameter:

4-1/2 in

SPECIFICATIONS

Arbor Hole Size
5/8 in
Blade Material
Aluminum Oxide
Color Finish
Black, Yellow
Diameter
4-1/2 in
Material
Aluminum Oxide
RPM
13300
Thickness
1/8 in

Starting at
$1.69
EACH
  • QUANTITY